Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Ultra-Flat, Clear

  • Mfr # 710270000

  • Zoro # G713868130


product price: $59.25
/ea
Sold in multiples of 2 for $118.50

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710270000
Zoro #
G713868130
UPC #
027426710276
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane
Base Type
Oil
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids
Product Type
Varnish
Sheen
Ultra-Flat
Compatible Surface Material
Wood
Compatible Surface Condition
Finished, Unfinished
Sub-Brand
Fast-Drying Polyurethane
Transparency
Clear
VOC Content Weight
440.07 g/L

Description

Fast-Drying Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.