Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 lb, Dark

  • Mfr # 786004444

  • Zoro # G713868161


product price: $12.69
/ea
Sold in multiples of 4 for $50.76

Key Features

Color
Dark
Resin Type
Polyurethane
Base Type
Oil
Series
Paste Finishing Wax
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786004444
Zoro #
G713868161
UPC #
027426786004
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Finish
Color
Dark
Resin Type
Polyurethane
Base Type
Oil
Series
Paste Finishing Wax
Compatible Surface Material
Wood
Product Type
Finish
Sub-Brand
Paste Finishing Wax
Product Form
Paste
Compatible Surface Condition
Finished
Use Location
Interior
VOC Content Weight
560.22 g/L
Compatible Fluid Type
Oil-Based Fluids
Transparency
Solid

Description

Paste Finishing Wax, Special, 1 Lb.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.