Zoro Homepage

Finish, 1 lb, Natural

  • Mfr # 785004444

  • Zoro # G813868078


product price: $13.79
/ea
Sold in multiples of 4 for $55.16

Key Features

Color
Natural
Resin Type
Polyurethane
Base Type
Oil
Series
Paste Finishing Wax
Product Type
Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785004444
Zoro #
G813868078
UPC #
027426785007
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Finish
Color
Natural
Resin Type
Polyurethane
Base Type
Oil
Series
Paste Finishing Wax
Product Type
Finish
Sub-Brand
Paste Finishing Wax
Product Form
Paste
Compatible Surface Material
Wood
Compatible Surface Condition
Finished
Transparency
Solid
Use Location
Interior
VOC Content Weight
556.1 g/L
Compatible Fluid Type
Oil-Based Fluids

Description

Paste Finishing Wax, Regular, 1 Lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.