Finish, 1 pt, Clear
Mfr # 47500000
Zoro # G013867956
product price: $11.49
/eaSold in multiples of 6 for $68.94
Key Features
Color
Clear
Base Type
Oil
Series
Tung Oil Finish
Product Type
Finish
Compatible Fluid Type
Oil-Based Fluids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47500000
Zoro #
G013867956
UPC #
027426475007
Country of Origin
United States
Dimensions
Container Size
1 pt
Details
Item
Finish
Color
Clear
Base Type
Oil
Series
Tung Oil Finish
Product Type
Finish
Compatible Fluid Type
Oil-Based Fluids
Compatible Surface Material
Wood
Use Location
Interior
Transparency
Transparent
VOC Content Weight
552.57 g/L
Description
Tung Oil Finish, Pint
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.