Finish, 1 pt, Gloss, Clear
Mfr # 40900000
Zoro # G413868010
product price: $12.29
/eaSold in multiples of 6 for $73.74
Key Features
Color
Clear
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Base Type
Oil
Container Size
1 pt
Sub-Brand
Wipe-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40900000
Zoro #
G413868010
UPC #
027426409002
Country of Origin
United States
Dimensions
Container Size
1 pt
Details
Item
Finish
Color
Clear
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Base Type
Oil
Sub-Brand
Wipe-On
Sheen
Gloss
Compatible Surface Material
Wood
VOC Content Weight
583.62 g/L
Product Type
Varnish
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids
Transparency
Semi-Transparent
Description
Wipe-On Poly, Gloss, Pint
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.