Zoro Homepage

Finish, 1 pt, Gloss, Clear

  • Mfr # 409160000

  • Zoro # G313868035


product price: $18.29
/ea
Sold in multiples of 4 for $73.16

Key Features

Color
Clear
Base Type
Water
Series
Wipe-On Poly Water-Based Polyurethane Finish
Sub-Brand
Wipe-On
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409160000
Zoro #
G313868035
UPC #
027426409163
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Finish
Color
Clear
Base Type
Water
Series
Wipe-On Poly Water-Based Polyurethane Finish
Sub-Brand
Wipe-On
Sheen
Gloss
Compatible Fluid Type
Water-Based Fluids
VOC Content Weight
116.95 g/L
Transparency
Clear
Product Type
Varnish
Compatible Surface Material
Wood
Use Location
Interior

Description

Wipe-On Water Based Poly, Gloss, Pint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.