Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 pt, Satin, Clear

  • Mfr # 40910000

  • Zoro # G713868055


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Color
Clear
Base Type
Oil
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Container Size
1 pt
Sub-Brand
Wipe-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40910000
Zoro #
G713868055
UPC #
027426409101
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Finish
Color
Clear
Base Type
Oil
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Sub-Brand
Wipe-On
Sheen
Satin
Compatible Fluid Type
Oil-Based Fluids
Use Location
Interior
Compatible Surface Material
Wood
VOC Content Weight
587.99 g/L
Transparency
Semi-Transparent
Product Type
Varnish

Description

Wipe-On Poly, Satin, Pint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.