Zoro Homepage

Finish, 1 pt, Satin, Clear

  • Mfr # 409170000

  • Zoro # G113867979


product price: $17.39
/ea
Sold in multiples of 4 for $69.56

Key Features

Color
Clear
Base Type
Water
Series
Wipe-On Poly Water-Based Polyurethane Finish
Container Size
1 pt
Sub-Brand
Wipe-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409170000
Zoro #
G113867979
UPC #
027426409170
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Finish
Color
Clear
Base Type
Water
Series
Wipe-On Poly Water-Based Polyurethane Finish
Sub-Brand
Wipe-On
Sheen
Satin
Compatible Fluid Type
Water-Based Fluids
VOC Content Weight
114.14 g/L
Compatible Surface Material
Wood
Use Location
Interior
Transparency
Clear
Product Type
Varnish

Description

Wipe-On Water Based Poly, Satin, Pint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.