Zoro Homepage

Finish, 1 qt, Gloss, Clear

  • Mfr # 63000444

  • Zoro # G413868102


product price: $14.89
/ea
Sold in multiples of 4 for $59.56

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63000444
Zoro #
G413868102
UPC #
027426630000
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Use Location
Interior
Dry Time - Recoat - Minimum
3 hr
Sub-Brand
Minwax
Product Form
Liquid
VOC Content Weight
504.65 g/L
Compatible Surface Condition
Finished, Unfinished
Sheen
Gloss
Compatible Fluid Type
Oil-Based Fluids
Coverage Area - Maximum
500 sq ft/gal
Dry Time - Tack-Free - Maximum
24 hr
Product Type
Varnish
Number of Coats
3
Dry Time - Recoat - Maximum
4 hr
Compatible Surface Material
Wood
Transparency
Clear

Description

Fast-Drying Polyurethane, Gloss, Quart

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.