Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 qt, Gloss, Clear

  • Mfr # 630150444

  • Zoro # G213868166


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Water-Based Oil-Modified Polyurethane
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630150444
Zoro #
G213868166
UPC #
027426630154
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Water-Based Oil-Modified Polyurethane
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Coverage Area - Maximum
125 sq ft/gal
Sub-Brand
Minwax
Product Form
Liquid
VOC Content Weight
84.64 g/L
Compatible Fluid Type
Water-Based Fluids
Features
Washable
Product Type
Varnish
Sheen
Gloss
Use Location
Interior
Transparency
Clear
Compatible Surface Material
Wood
Number of Coats
3
Dry Time - Recoat - Maximum
2 hr

Description

Water Based Oil-Modified Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.