Zoro Homepage

Finish, 1 qt, Satin, Clear

  • Mfr # 63010444

  • Zoro # G213868159


product price: $14.89
/ea
Sold in multiples of 4 for $59.56

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Series
Fast-Drying Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63010444
Zoro #
G213868159
UPC #
027426630109
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Series
Fast-Drying Polyurethane
Standards
OSHA 29 CFR 1910.1200
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
3
Transparency
Clear
Dry Time - Tack-Free - Maximum
24 hr
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid
Compatible Surface Material
Wood
Compatible Surface Condition
Finished, Unfinished
Product Type
Varnish
Dry Time - Recoat - Minimum
3 hr
Sheen
Satin
Dry Time - Recoat - Maximum
4 hr
Sub-Brand
Minwax
VOC Content Weight
529.42 g/L

Description

Fast-Drying Polyurethane, Satin, Quart

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.