Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 qt, Satin, Clear

  • Mfr # 63205444

  • Zoro # G014147446


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

Color
Clear
Resin Type
Urethane
Base Type
Oil
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63205444
Zoro #
G014147446
UPC #
027426632059
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Finish
Color
Clear
Resin Type
Urethane
Base Type
Oil
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Indoor/Outdoor Helmsman Spar Urethane
Sub-Brand
Minwax
Compatible Surface Material
Wood
Product Type
Varnish
Transparency
Clear
Dry Time - Recoat - Minimum
6 hr
Resistance Properties
Moisture-Resistant
Compatible Fluid Type
Oil-Based Fluids
Compatible Surface Condition
Finished, Unfinished
Dry Time - Recoat - Maximum
24 hr
Use Location
Exterior, Interior
Coverage Area - Maximum
400 sq ft/gal
Sheen
Satin
VOC Content Weight
437.71 g/L
Number of Coats
3
Product Form
Liquid

Description

Helmsman Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.