Finish, 1 qt, Semi-Gloss, Clear
Mfr # 63210444
Zoro # G414147442
product price: $22.69
/eaSold in multiples of 4 for $90.76
Key Features
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
Resin Type
Urethane
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63210444
Zoro #
G414147442
UPC #
027426632103
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Finish
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
Resin Type
Urethane
Base Type
Oil
Series
Indoor/Outdoor Helmsman Spar Urethane
Sub-Brand
Minwax
Resistance Properties
Moisture-Resistant
Dry Time - Recoat - Maximum
24 hr
Use Location
Exterior, Interior
Transparency
Clear
Dry Time - Recoat - Minimum
6 hr
Coverage Area - Maximum
500 sq ft/gal
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
440.38 g/L
Compatible Surface Condition
Finished, Unfinished
Product Type
Varnish
Sheen
Semi-Gloss
Number of Coats
3
Product Form
Liquid
Description
Helmsman Indoor/Outdoor Spar Urethane
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.