Zoro Homepage

Finish, 11.5 oz, Clear

  • Mfr # 366660000

  • Zoro # G513868118


product price: $13.55
/ea
Sold in multiples of 6 for $81.30

Key Features

Color
Clear
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Polycrylic Protective Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366660000
Zoro #
G513868118
UPC #
027426366664
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Polycrylic Protective Finish
VOC Content Weight
564.26 g/L
Features
Washable
Product Type
Varnish
Product Form
Liquid
Compatible Surface Material
Wood
Sub-Brand
Polycrylic
Compatible Fluid Type
Water-Based Fluids
Dry Time - Recoat - Maximum
2 hr
Transparency
Clear
Compatible Surface Condition
Unfinished
Use Location
Interior

Description

Polycrylic Protective Finish, Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.