Zoro Homepage

Finish, 11.5 oz, Gloss, Clear

  • Mfr # 33050000

  • Zoro # G013868175


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Series
Fast-Drying Polyurethane
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33050000
Zoro #
G013868175
UPC #
027426330504
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Series
Fast-Drying Polyurethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
Transparency
Clear
Use Location
Interior
Sheen
Gloss
Product Type
Varnish
Compatible Surface Condition
Finished, Unfinished
VOC Content Weight
543.19 g/L
Sub-Brand
Fast-Drying Polyurethane
Product Form
Liquid

Description

Fast-Drying Polyurethane, Gloss, Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.