Zoro Homepage

Finish, 11.5 oz, Gloss, Clear

  • Mfr # 33250000

  • Zoro # G214147451


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Color
Clear
Standards
OSHA 29 CFR 1910.1200
Resin Type
Urethane
Base Type
Oil
Application Method
Conventional Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33250000
Zoro #
G214147451
UPC #
027426332508
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Resin Type
Urethane
Base Type
Oil
Application Method
Conventional Spray
Container Type
Can
Dry Time - Recoat - Maximum
72 hr
Number of Coats
3
Compatible Fluid Type
Oil-Based Fluids
Use Location
Exterior, Interior
Product Type
Varnish
VOC Content Weight
512.13 g/L
Product Form
Liquid
Transparency
Clear
Compatible Surface Material
Wood
Coverage Area - Maximum
25 sq ft/gal
Resistance Properties
Moisture-Resistant
Sub-Brand
Helmsman
Dry Time - Recoat - Minimum
2 hr
Sheen
Gloss
Series
Indoor/Outdoor Helmsman Spar Urethane
Coverage Area - Minimum
20 sq ft/gal

Description

Helmsman Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.