Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 11.5 oz, Gloss, Clear

  • Mfr # 35555000

  • Zoro # G613868148


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35555000
Zoro #
G613868148
UPC #
027426355552
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Dry Time - Recoat - Maximum
2 hr
Sub-Brand
Minwax
VOC Content Weight
565.76 g/L
Coverage Area - Maximum
25 sq ft/gal
Dry Time - Handle - Maximum
1 hr
Sheen
Gloss
Use Location
Interior
Transparency
Clear
Product Type
Varnish
Dry Time - Touch - Maximum
30 min
Compatible Surface Condition
Unfinished
Container Type
Can
Coverage Area - Minimum
20 sq ft/gal
Compatible Surface Material
Wood
Number of Coats
3
Compatible Fluid Type
Water-Based Fluids
Features
Washable
Product Form
Liquid

Description

Polycrylic Protective Finish, Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.