Zoro Homepage

Finish, 11.5 oz, Satin, Clear

  • Mfr # 33060000

  • Zoro # G613868155


product price: $9.89
/ea
Sold in multiples of 6 for $59.34

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33060000
Zoro #
G613868155
UPC #
027426330603
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Fast-Drying Polyurethane
Sub-Brand
Fast-Drying Polyurethane
Compatible Surface Condition
Finished, Unfinished
VOC Content Weight
546.35 g/L
Compatible Fluid Type
Oil-Based Fluids
Use Location
Interior
Transparency
Clear
Sheen
Satin
Product Type
Varnish
Product Form
Liquid
Compatible Surface Material
Wood

Description

Fast-Drying Polyurethane, Satin, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.