Zoro Homepage

Finish, 11.5 oz, Satin, Clear

  • Mfr # 33255000

  • Zoro # G014147453


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Color
Clear
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Conventional Spray
Resin Type
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33255000
Zoro #
G014147453
UPC #
027426332553
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Conventional Spray
Resin Type
Urethane
Sub-Brand
Helmsman
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
513.07 g/L
Number of Coats
3
Product Form
Liquid
Container Type
Can
Transparency
Clear
Dry Time - Recoat - Maximum
72 hr
Sheen
Satin
Coverage Area - Minimum
20 sq ft/gal
Use Location
Exterior, Interior
Resistance Properties
Moisture-Resistant
Coverage Area - Maximum
25 sq ft/gal
Product Type
Varnish
Series
Indoor/Outdoor Helmsman Spar Urethane
Dry Time - Recoat - Minimum
2 hr

Description

Helmsman Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.