Zoro Homepage

Finish, 11.5 oz, Satin, Clear

  • Mfr # 33333000

  • Zoro # G613868087


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33333000
Zoro #
G613868087
UPC #
027426333338
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Series
Polycrylic Protective Finish
Coverage Area - Minimum
20 sq ft/gal
Product Form
Liquid
Product Type
Varnish
Coverage Area - Maximum
25 sq ft/gal
Use Location
Interior
Compatible Surface Material
Wood
Dry Time - Touch - Maximum
30 min
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
Container Type
Can
Dry Time - Recoat - Maximum
2 hr
Sub-Brand
Minwax
Features
Washable
Compatible Surface Condition
Unfinished
Sheen
Satin
Dry Time - Handle - Maximum
1 hr
VOC Content Weight
566.3 g/L
Number of Coats
3

Description

Polycrylic Protective Finish, Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.