Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 11.5 oz, Semi-Gloss, Clear

  • Mfr # 33055000

  • Zoro # G813868146


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Series
Fast-Drying Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33055000
Zoro #
G813868146
UPC #
027426330559
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Series
Fast-Drying Polyurethane
Base Type
Oil
Sheen
Semi-Gloss
Compatible Surface Condition
Finished, Unfinished
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
547.95 g/L
Transparency
Clear
Product Form
Liquid
Use Location
Interior
Product Type
Varnish
Sub-Brand
Fast-Drying Polyurethane
Compatible Surface Material
Wood

Description

Fast-Drying Polyurethane, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.