Zoro Homepage

Finish, 11.5 oz, Semi-Gloss, Clear

  • Mfr # 33260000

  • Zoro # G914147447


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Color
Clear
Base Type
Oil
Resin Type
Urethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33260000
Zoro #
G914147447
UPC #
027426332607
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Base Type
Oil
Resin Type
Urethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Product Type
Varnish
Compatible Fluid Type
Oil-Based Fluids
Resistance Properties
Moisture-Resistant
Sheen
Semi-Gloss
Container Type
Can
Compatible Surface Material
Wood
Transparency
Clear
Use Location
Exterior, Interior
Series
Indoor/Outdoor Helmsman Spar Urethane
Dry Time - Recoat - Minimum
2 hr
Dry Time - Recoat - Maximum
72 hr
Sub-Brand
Helmsman
Product Form
Liquid
Coverage Area - Maximum
25 sq ft/gal
Coverage Area - Minimum
20 sq ft/gal
VOC Content Weight
512.63 g/L
Number of Coats
3

Description

Helmsman Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.