Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 11.5 oz, Semi-Gloss, Clear

  • Mfr # 34444000

  • Zoro # G313868097


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Series
Polycrylic Protective Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34444000
Zoro #
G313868097
UPC #
027426344440
Country of Origin
United States

Dimensions

Container Size
11.5 oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Conventional Spray
Standards
OSHA 29 CFR 1910.1200
Series
Polycrylic Protective Finish
Base Type
Water
Coverage Area - Maximum
25 sq ft/gal
Features
Washable
Use Location
Interior
Compatible Fluid Type
Water-Based Fluids
Dry Time - Recoat - Maximum
2 hr
VOC Content Weight
565.83 g/L
Product Form
Liquid
Transparency
Clear
Product Type
Varnish
Number of Coats
3
Sub-Brand
Minwax
Container Type
Can
Dry Time - Handle - Maximum
1 hr
Dry Time - Touch - Maximum
30 min
Compatible Surface Material
Wood
Compatible Surface Condition
Unfinished
Sheen
Semi-Gloss
Coverage Area - Minimum
20 sq ft/gal

Description

Polycrylic Protective Finish, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.