Finish, 12 oz, Clear
Mfr # 152150000
Zoro # G313867977
product price: $8.59
/eaSold in multiples of 6 for $51.54
Key Features
Color
Clear
Base Type
Oil
Series
Lacquer Sanding Sealer
Product Type
Lacquer
Compatible Fluid Type
Oil-Based Fluids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152150000
Zoro #
G313867977
UPC #
027426152151
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Finish
Color
Clear
Base Type
Oil
Series
Lacquer Sanding Sealer
Product Type
Lacquer
Compatible Fluid Type
Oil-Based Fluids
Transparency
Clear
Compatible Surface Material
Wood
VOC Content Weight
569.19 g/L
Use Location
Interior
Description
Lacquer Sanding Sealer, Aerosol
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.