Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 12 oz, Semi-Gloss, Clear

  • Mfr # 152050000

  • Zoro # G813867880


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Color
Clear
Application Method
Brush
Base Type
Oil
Series
Brushing Lacquer
Product Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152050000
Zoro #
G813867880
UPC #
027426152052
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Finish
Color
Clear
Application Method
Brush
Base Type
Oil
Series
Brushing Lacquer
Product Type
Lacquer
Transparency
Clear
Sheen
Semi-Gloss
Use Location
Interior
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
568.75 g/L

Description

Clear Brushing Lacquer, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.