Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 2.5 gal, Gloss, Clear

  • Mfr # 130300000

  • Zoro # G413868041


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130300000
Zoro #
G413868041
UPC #
027426130302
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Series
Super Fast-Drying Polyurethane for Floors
Sub-Brand
Minwax
Use Location
Interior
Coverage Area - Maximum
700 sq ft/gal
Coverage Area - Minimum
600 sq ft/gal
Product Type
Varnish
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid
Sheen
Gloss
Compatible Surface Material
Wood
Dry Time - Recoat - Maximum
4 hr
VOC Content Weight
437.1 g/L
Dry Time - Recoat - Minimum
3 hr
Number of Coats
3
Transparency
Clear

Description

Super Fast-Drying Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.