Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 2.5 gal, Satin, Clear

  • Mfr # 130320000

  • Zoro # G613868001


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130320000
Zoro #
G613868001
UPC #
027426130326
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Super Fast-Drying Polyurethane for Floors
Sub-Brand
Minwax
VOC Content Weight
440.08 g/L
Product Type
Varnish
Coverage Area - Maximum
700 sq ft/gal
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid
Coverage Area - Minimum
600 sq ft/gal
Sheen
Satin
Dry Time - Recoat - Minimum
3 hr
Number of Coats
3
Dry Time - Recoat - Maximum
4 hr
Use Location
Interior
Transparency
Clear

Description

Super Fast-Drying Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.