Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 2.5 gal, Semi-Gloss, Clear

  • Mfr # 319110000

  • Zoro # G413868126


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane 350 VOC
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319110000
Zoro #
G413868126
UPC #
027426319110
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Fast-Drying Polyurethane 350 VOC
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Transparency
Clear
Compatible Surface Condition
Finished, Unfinished
Compatible Fluid Type
Oil-Based Fluids
Use Location
Interior
VOC Content Weight
344.63 g/L
Product Type
Varnish
Sub-Brand
Fast-Drying Polyurethane
Compatible Surface Material
Wood
Product Form
Liquid
Sheen
Semi-Gloss

Description

Fast-Drying Polyurethane 350 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.