Zoro Homepage

Finish, 32 fl oz, Clear

  • Mfr # 622224444

  • Zoro # G813868153


product price: $19.89
/ea
Sold in multiples of 4 for $79.56

Key Features

Color
Clear
Series
Polycrylic Protective Finish
Base Type
Water
Sub-Brand
Polycrylic
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622224444
Zoro #
G813868153
UPC #
027426622227
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Series
Polycrylic Protective Finish
Base Type
Water
Sub-Brand
Polycrylic
Use Location
Interior
Compatible Surface Material
Wood
Compatible Fluid Type
Water-Based Fluids
Dry Time - Recoat - Maximum
2 hr
Features
Washable
Transparency
Clear
Product Type
Varnish
Compatible Surface Condition
Unfinished
VOC Content Weight
274.3 g/L

Description

Polycrylic Protective Finish, Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.