Zoro Homepage

Finish, 32 fl oz, Clear

  • Mfr # 67300000

  • Zoro # G513867975


product price: $18.59
/ea
Sold in multiples of 6 for $111.54

Key Features

Color
Clear
Series
Antique Furniture Refinisher
Base Type
Oil
Container Size
32 fl oz
Product Type
Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67300000
Zoro #
G513867975
UPC #
027426673007
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Series
Antique Furniture Refinisher
Base Type
Oil
Product Type
Finish
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids
Compatible Surface Material
Wood
VOC Content Weight
799.81 g/L
Transparency
Clear

Description

Antique Furniture Refinisher, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.