Zoro Homepage

Finish, 32 fl oz, Clear

  • Mfr # 67500000

  • Zoro # G713867966


product price: $19.19
/ea
Sold in multiples of 6 for $115.14

Key Features

Color
Clear
Base Type
Oil
Series
Tung Oil Finish
Compatible Fluid Type
Oil-Based Fluids
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67500000
Zoro #
G713867966
UPC #
027426675001
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Base Type
Oil
Series
Tung Oil Finish
Compatible Fluid Type
Oil-Based Fluids
Product Type
Finish
Use Location
Interior
VOC Content Weight
552.57 g/L
Transparency
Transparent
Compatible Surface Material
Wood

Description

Tung Oil Finish, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.