Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 32 fl oz, Gloss, Clear

  • Mfr # 155000000

  • Zoro # G913867926


product price: $19.99
/ea
Sold in multiples of 4 for $79.96

Key Features

Color
Clear
Application Method
Brush
Series
Brushing Lacquer
Base Type
Oil
Product Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155000000
Zoro #
G913867926
UPC #
027426155008
Country of Origin
Multiple

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Application Method
Brush
Series
Brushing Lacquer
Base Type
Oil
Product Type
Lacquer
Sheen
Gloss
Transparency
Clear
Compatible Surface Material
Wood
VOC Content Weight
671.1 g/L
Compatible Fluid Type
Oil-Based Fluids
Use Location
Interior

Description

Clear Brushing Lacquer, Gloss, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.