Zoro Homepage

Finish, 32 fl oz, Gloss, Clear

  • Mfr # 60900000

  • Zoro # G613867981


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Color
Clear
Base Type
Oil
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Sub-Brand
Wipe-On
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60900000
Zoro #
G613867981
UPC #
027426609006
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Base Type
Oil
Series
Wipe-On Poly Oil-Based Polyurethane Finish
Sub-Brand
Wipe-On
Sheen
Gloss
Transparency
Semi-Transparent
Use Location
Interior
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
Product Type
Varnish
VOC Content Weight
583.62 g/L

Description

Wipe-On Poly, Gloss, Quart

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.