Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 32 fl oz, Gloss, Clear

  • Mfr # 630500444

  • Zoro # G914147416


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Color
Clear
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Brush
Resin Type
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630500444
Zoro #
G914147416
UPC #
027426630505
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Brush
Resin Type
Urethane
Compatible Surface Material
Wood
Sheen
Gloss
Dry Time - Recoat - Maximum
2 hr
Use Location
Exterior, Interior
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid
Transparency
Clear
Number of Coats
3
Product Type
Varnish
Sub-Brand
Helmsman
Series
Water Based Helmsman Indoor/Outdoor Spar Urethane
Resistance Properties
Moisture-Resistant
Coverage Area - Maximum
2,000 sq ft/gal
VOC Content Weight
150.58 g/L

Description

Water Based Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.