Zoro Homepage

Finish, 32 fl oz, High-Gloss, Clear

  • Mfr # 609504444

  • Zoro # G313867946


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

Color
Clear
Container Size
32 fl oz
Use Location
Interior
Sheen
High-Gloss
Transparency
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609504444
Zoro #
G313867946
UPC #
027426609501
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Use Location
Interior
Sheen
High-Gloss
Transparency
Clear
Series
Hardwood Floor Reviver
VOC Content Weight
275.15 g/L
Product Type
Finish
Base Type
Water
Compatible Surface Material
Wood
Compatible Fluid Type
Water-Based Fluids

Description

Hardwood Floor Reviver, High Sheen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.