Zoro Homepage

Finish, 32 fl oz, Satin, Clear

  • Mfr # 155100000

  • Zoro # G113867955


product price: $19.79
/ea
Sold in multiples of 4 for $79.16

Key Features

Color
Clear
Application Method
Brush
Base Type
Oil
Series
Brushing Lacquer
Transparency
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155100000
Zoro #
G113867955
UPC #
027426155107
Country of Origin
Canada

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Application Method
Brush
Base Type
Oil
Series
Brushing Lacquer
Transparency
Clear
Product Type
Lacquer
Sheen
Satin
Use Location
Interior
Compatible Surface Material
Wood
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
671.26 g/L

Description

Clear Brushing Lacquer, Satin, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.