Zoro Homepage

Finish, 32 fl oz, Satin, Clear

  • Mfr # 630520444

  • Zoro # G814147400


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630520444
Zoro #
G814147400
UPC #
027426630529
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Application Method
Brush
Product Form
Liquid
Sheen
Satin
Resistance Properties
Moisture-Resistant
Use Location
Exterior, Interior
Series
Water Based Helmsman Indoor/Outdoor Spar Urethane
Sub-Brand
Helmsman
Dry Time - Recoat - Maximum
2 hr
Compatible Fluid Type
Oil-Based Fluids
Product Type
Varnish
Compatible Surface Material
Wood
VOC Content Weight
156.57 g/L
Number of Coats
3
Coverage Area - Maximum
2,000 sq ft/gal
Transparency
Clear

Description

Water Based Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.