Zoro Homepage

Finish, 32 fl oz, Semi-Gloss, Clear

  • Mfr # 609604444

  • Zoro # G713867935


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

Color
Clear
Container Size
32 fl oz
Base Type
Water
Compatible Surface Material
Wood
Product Type
Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609604444
Zoro #
G713867935
UPC #
027426609600
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Base Type
Water
Compatible Surface Material
Wood
Product Type
Finish
Use Location
Interior
Sheen
Semi-Gloss
Series
Hardwood Floor Reviver
VOC Content Weight
273.21 g/L
Compatible Fluid Type
Water-Based Fluids
Transparency
Clear

Description

Hardwood Floor Reviver, Low Sheen, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.