Zoro Homepage

Finish, 32 fl oz, Ultra-Flat, Clear

  • Mfr # 611114444

  • Zoro # G013868106


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611114444
Zoro #
G013868106
UPC #
027426611115
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
Dry Time - Recoat - Maximum
2 hr
Coverage Area - Maximum
500 sq ft/gal
Transparency
Clear
Features
Washable
Sub-Brand
Polycrylic
Product Form
Liquid
Use Location
Interior
Number of Coats
3
Sheen
Ultra-Flat
Product Type
Varnish
Compatible Surface Condition
Unfinished
VOC Content Weight
269.38 g/L
Compatible Surface Material
Wood
Dry Time - Touch - Maximum
15 min
Compatible Fluid Type
Water-Based Fluids

Description

Polycrylic Protective Finish, Ultra-Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.