Zoro Homepage

Finish, 32 fl oz, Ultra-Flat, Clear

  • Mfr # 630154444

  • Zoro # G913868169


product price: $15.29
/ea
Sold in multiples of 4 for $61.16

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Series
Fast-Drying Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630154444
Zoro #
G913868169
UPC #
027426630161
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Oil
Series
Fast-Drying Polyurethane
Sheen
Ultra-Flat
Use Location
Interior
Product Type
Varnish
Transparency
Clear
Compatible Surface Material
Wood
Sub-Brand
Fast-Drying Polyurethane
Compatible Surface Condition
Finished, Unfinished
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
525.8 g/L

Description

Fast-Drying Polyurethane, Ultra-Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.