Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, 32 oz, Bottle

  • Mfr # 621270004

  • Zoro # G913868145


product price: $5.89
/ea
Sold in multiples of 4 for $23.56

Key Features

Color
Clear
Fragrance
Citrus
Container Type
Bottle
Recommended Dilution
Ready to Use
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621270004
Zoro #
G913868145
UPC #
027426621275
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Floor Cleaner
Color
Clear
Fragrance
Citrus
Container Type
Bottle
Recommended Dilution
Ready to Use
Net Weight
32 fl oz
Cleaner Form
Liquid
Nonflammable
Yes
VOC Content
89 g/L
For Floor Type
Wood
pH Value
Neutral
Rinse Required
No
Biodegradable
No
NSF Rating
Not Rated
Low Foaming
Yes
pH Level
7

Description

Hardwood Floor Cleaner, 32 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.