Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minwax Minwax One Coat Transparent Semi-Gloss Crystal Clear Water-Based Polyurethane 1 qt 356150000

Minwax One Coat Transparent Semi-Gloss Crystal Clear Water-Based Polyurethane 1 qt (Discontinued)

  • Mfr # 356150000
  • Zoro # G500465139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356150000
Zoro #
G500465139
UPC #
27426356153
Country of Origin
United States

Description

Protect your wood projects and get more done, faster, with Minwax One Coat polyurethane protective finish. This crystal clear protective top coat dries in just two hours and lets you complete wood projects 3x faster without sacrificing durability. The advanced formulation in this clear top coat provides the same level of durability in one coat the is comparable to three coats of a conventional polyurethane. Use it to easily protect and add beauty to your wood projects. It's non-ambering and also cleans up easily with just soap and warm water. It is available in a variety of sheens. Apply a coat of Minwax One Coat polyurethane with a high-quality synthetic bristle brush. Apply in the direction of the wood grain in one smooth, uniform coat. Special Instructions: Minwax One Coat polyurethane should not be applied over red mahogany stains. Instead use Minwax fast drying polyurethane or Minwax water based oil-modified polyurethane over any red mahogany stain. Special instructions: Minwax One Coat polyurethane is not recommended for use on floors because it would require more frequent recoating in high traffic areas. Instead, we recommend Minwax super fast drying polyurethane for floors or Minwax ultimate floor finish for maximum durability. Surface must be dry and free of wax, grease, polish, old finishes in poor condition or any foreign matter. Sand to a smooth, uniform surface. Do not use steel wool. Remove dust with a damp cloth. Let dry completely. Advanced formulation provides the same level of durability in one coat that is comparable to three coats of a conventional polyurethane.


  • • Clear top coat easily protects and adds warm beauty to your wood projects
  • • Dual dispersion, stir well before and regularly during use
  • • Can be used to add beauty to any bare or stripped wood surface
  • • Ideal for sealing unfinished wood furniture, cabinets, wood door, trim, molding and hardwood floors
  • • Toned natural finish
  • • It applies easily and penetrates deep into the pores of the wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.