Zoro Homepage

Pre-Stain, 0.5 pt, Clear

  • Mfr # 134074444

  • Zoro # G913867919


product price: $6.19
/ea
Sold in multiples of 4 for $24.76

Key Features

Color
Clear
Series
Pre-Stain Wood Conditioner
Base Type
Oil
Container Size
0.5 pt
VOC Content Weight
708.04 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134074444
Zoro #
G913867919
UPC #
027426134072
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Pre-Stain
Color
Clear
Series
Pre-Stain Wood Conditioner
Base Type
Oil
VOC Content Weight
708.04 g/L
Product Type
Pre-Stain Conditioner
Use Location
Interior
Compatible Surface Material
Wood
Transparency
Clear
Compatible Fluid Type
Oil-Based Fluids

Description

Pre-Stain Wood Conditioner, Half Pint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.