Zoro Homepage

Pre-Stain, 1 gal, Clear

  • Mfr # 11500000

  • Zoro # G513867890


product price: $37.89
/ea
Sold in multiples of 2 for $75.78

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Pre-Stain Wood Conditioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11500000
Zoro #
G513867890
UPC #
027426115002
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Pre-Stain
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Pre-Stain Wood Conditioner
Base Type
Oil
Transparency
Clear
Compatible Surface Condition
Unfinished
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
708.04 g/L
Sub-Brand
Pre-Stain Wood Conditioner
Product Type
Pre-Stain Conditioner
Compatible Surface Material
Wood
Product Form
Liquid
Coverage Area - Maximum
500 sq ft/gal
Use Location
Interior

Description

Pre-Stain Wood Conditioner, 1 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.