Zoro Homepage

Pre-Stain, 32 fl oz, Clear

  • Mfr # 61500444

  • Zoro # G513867944


product price: $11.79
/ea
Sold in multiples of 4 for $47.16

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Pre-Stain Wood Conditioner
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500444
Zoro #
G513867944
UPC #
027426615007
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Pre-Stain
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Pre-Stain Wood Conditioner
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Transparency
Clear
Coverage Area - Maximum
500 sq ft/gal
Product Type
Pre-Stain Conditioner
VOC Content Weight
708.04 g/L
Number of Coats
1
Compatible Surface Material
Wood
Compatible Surface Condition
Unfinished
Sub-Brand
Pre-Stain Wood Conditioner
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid
Use Location
Interior

Description

Pre-Stain Wood Conditioner, Quart

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.