Zoro Homepage

Pre-Stain, 32 fl oz, Clear

  • Mfr # 618514444

  • Zoro # G013867987


product price: $14.89
/ea
Sold in multiples of 6 for $89.34

Key Features

Color
Clear
Application Method
Brush
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Series
Water-Based Pre-Stain Wood Conditioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618514444
Zoro #
G013867987
UPC #
027426618510
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Pre-Stain
Color
Clear
Application Method
Brush
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Series
Water-Based Pre-Stain Wood Conditioner
Compatible Surface Material
Wood
Product Form
Liquid
Compatible Fluid Type
Water-Based Fluids
Sub-Brand
Pre-Stain Wood Conditioner
Features
Washable
VOC Content Weight
309.76 g/L
Product Type
Pre-Stain Conditioner
Transparency
Clear
Use Location
Interior

Description

Pre-Stain Wood Conditioner

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.