Sealer, 1 gal, Clear
Mfr # 157000000
Zoro # G513867913
product price: $61.19
/eaSold in multiples of 2 for $122.38
Key Features
Color
Clear
Resin Type
Polyurethane
Series
Sanding Sealer
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
157000000
Zoro #
G513867913
UPC #
027426157002
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Sealer
Color
Clear
Resin Type
Polyurethane
Series
Sanding Sealer
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Transparency
Clear
VOC Content Weight
182.32 g/L
Sub-Brand
Sanding Sealer
Product Form
Liquid
Product Type
Sealer
Compatible Surface Condition
Unfinished
Compatible Surface Material
Wood
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior
Description
Professional Formula Sanding Sealer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.