Zoro Homepage

Sealer, 1 qt, Clear

  • Mfr # 671004444

  • Zoro # G314147412


product price: $14.19
/ea
Sold in multiples of 4 for $56.76

Key Features

Color
Clear
Base Type
Oil
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
464.85 g/L
Use Location
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671004444
Zoro #
G314147412
UPC #
027426671003
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Sealer
Color
Clear
Base Type
Oil
Compatible Fluid Type
Oil-Based Fluids
VOC Content Weight
464.85 g/L
Use Location
Exterior, Interior
Series
Helmsman Teak Oil
Product Type
Finish
Transparency
Clear
Compatible Surface Material
Wood

Description

Helmsman Teak Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.