Zoro Homepage

Sealer, 32 fl oz, Clear

  • Mfr # 657000000

  • Zoro # G613867974


product price: $21.39
/ea
Sold in multiples of 4 for $85.56

Key Features

Color
Clear
Resin Type
Polyurethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Sanding Sealer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657000000
Zoro #
G613867974
UPC #
027426657007
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Sealer
Color
Clear
Resin Type
Polyurethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Sanding Sealer
Product Form
Liquid
VOC Content Weight
182.32 g/L
Sub-Brand
Sanding Sealer
Transparency
Clear
Compatible Surface Condition
Unfinished
Compatible Surface Material
Wood
Product Type
Sealer
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior

Description

Professional Formula Sanding Sealer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.