Stain Mitt, Synthetic, Tan
Mfr # 427912010
Zoro # G916287097
product price: $4.79
/eaSold in multiples of 6 for $28.74
Key Features
For Use With
All Stains
Overall Width
6 in
Applicator Type
Staining Mitt
Overall Length
13 1/4 in
Application
Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427912010
Zoro #
G916287097
UPC #
716341010164
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Length
13 1/4 in
Details
For Use With
All Stains
Applicator Type
Staining Mitt
Application
Stains
Material
Synthetic
Item
Stain Mitt
Product Type
Staining Mitt
Number Included
1
Color
Tan
Description
Synthetic Stain Mitt w/Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.